Shop All MIG Welding Wire
Forney
ER70S-6, Steel MIG, .030 in x 33 Pound
Mfr # 42276
Zoro # G111756640
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 42276
- Zoro # G111756640
- UPC # 32277422766
- Country of Origin Viet Nam
- Category MIG Welding Wire
Description
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines.Product Specifications:* Required shielding gas: Argon/CO2 * Recommended polarity: DCEP reverse polarity * Diameter: .030in* Weight: 33 lbs. 14.97 kilograms kg * Tensile strength: 70,000 pounds of force per square inch PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Replacement Head for 4B Electrode Holder (RK-4)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E7014, 5 lb. (ED033507)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 50 psi, Use With: Argon, Helium, Nitrogen (KH1025)
- POWERWELD Medium Dual Cylinder Cart with Rubber Wheels (CYT-8CH)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool (42281)
- FORNEY Forney Industries Inc 42301 0.030 in. E71T-GS Flux Core Mild Steel MIG Welding Wire; 10 lbs. (8909871)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 2 Pound (42300)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .035 in x 10 Pound (42303)
- FORNEY Forney Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (8909830)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- STAR TECH WELD MIG Carbon Steel Welding Wire 70S-6 Carbon Steel Wire 11 Ibs .035IN 1 Roll ER70S6 .035IN 11Ibs Roll (70S6-.035-11)
- Forney MIG Welding Wire