Shop All MIG Welding Wire
Forney
ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool
Mfr # 42281
Zoro # G611756720
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 42281
- Zoro # G611756720
- UPC # 32277422810
- Country of Origin Viet Nam
- Category MIG Welding Wire
Description
ER 70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines.Product Specifications:* Required shielding gas: Argon/CO2 * Recommended polarity: DCEP reverse polarity * Diameter: .035in* Weight: 33 lbs. 14.97 kilograms kg * Tensile strength: 70,000 pounds of force per square inch PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/16" Dia., AWS ER312, 1 lb. (41R347)
- PLATO Plato 170 - Precision Lead Shear Cutter (170)
- MILLER ELECTRIC Welding Helmet, Shade 8 to 12, Black (238497)
- MAG-MATE Multi Angle Magnetic Welding Square, PK4 (WS11094PK04)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 2 Pound (42300)
- FORNEY ER70S-6, Steel MIG, .030 in x 33 Pound (42276)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- FORNEY Forney Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (8909830)
- FORNEY Forney Industries Inc 42301 0.030 in. E71T-GS Flux Core Mild Steel MIG Welding Wire; 10 lbs. (8909871)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 10 Pound (42301)
- LINCOLN ELECTRIC MIG Welding Wire, ER310, 0.035", 33 lb (ED035085)
- Forney MIG Welding Wire