Shop All MIG Welding Wire
Forney
ER70S-6, MIG Welding Wire, Mild Steel, .024 in Diameter x 2 Pound Spool
Mfr # 42290
Zoro # G711756781
product price: $10.69
/ea
Sold in multiples of 4 for $42.76
$42.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 42290
- Zoro # G711756781
- UPC # 32277422902
- Country of Origin China
- Category MIG Welding Wire
Description
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines.Product Specifications:* Required shielding gas: Argon/CO2 * Recommended polarity: DCEP reverse polarity * Diameter: .024in* Weight: 2 lbs. .907 kilograms kg * Tensile strength: 70,000 pounds of force per square inch PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Cable Lugs, 3/0 to 4/0, Hammer Type (RL11)
- XTRWELD 2% Thoriated Tungsten Electrode, 1/8, Red, 7 In L, 10PK (WTTH2125)
- MAG-MATE Magnetic Weld Square, 3-3/4x3-3/4in, 60lb (WS300)
- RECTORSEAL Soldering Flux, Lead Free, 4 oz. (14010)
- FORNEY ER70S-6, Steel MIG, .030 in x 33 Pound (42276)
- FORNEY ER5356, Aluminum MIG Welding Wire, .035 in x 1 Pound (42294)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 10 Pound (42301)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- FORNEY 0.035 in. Dia. Aluminum MIG Welding Wire (FO4885)
- FORNEY Forney Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (8909830)
- WESTWARD Mig Welding Wire, ER70S-6, 0.035, 11lb (ER70S6-035-11)
- Forney MIG Welding Wire