Shop All MIG Welding Wire
Forney
ER70S-6, MIG Welding Wire, Mild Steel, .024 in Diameter x 10 Pound Spool
Mfr # 42285
Zoro # G611756683
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 42285
- Zoro # G611756683
- UPC # 32277422858
- Country of Origin Viet Nam
- Category MIG Welding Wire
Description
ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Ideal for auto body repair and fabrication on most ferrous metals. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines.Product Specifications:* Required shielding gas: Argon/CO2 * Recommended polarity: DCEP reverse polarity * Diameter: .024in* Weight: 10 lbs. 4.54 kilograms kg * Tensile strength: 70,000 pounds of force per square inch PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Power Cable, Red Braided Rubber, 12.5 Ft (57Y01RC)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E2209-16, 5 lb. (23XM15)
- 3M SPEEDGLAS Auto Darkening Filter 2.13"x 4.09", Shade 8-12 (04-0000-21NC)
- VICTOR Cutting Tip, 4-GPP (0333-0266)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool (42281)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 10 Pound (42301)
- FORNEY Forney Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (8909830)
- FORNEY ER70S-6, Steel MIG, .030 in x 33 Pound (42276)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .030 in Diameter x 10 Pound Spool (42286)
- XTRWELD 309L Filler Metal, 0.030, Stainless Steel, 2 Lb. Spool priced per pound MIG (SP309L030-2DP)
- Forney MIG Welding Wire