Shop All MIG Welding Wire
Forney
ER5356, Aluminum MIG Welding Wire, .035 in x 1 Pound
Mfr # 42294
Zoro # G311756716
product price: $16.49
/ea
Sold in multiples of 3 for $49.47
$49.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 42294
- Zoro # G311756716
- UPC # 32277422940
- Country of Origin Canada
- Category MIG Welding Wire
Description
ER5356 aluminum MIG GMAW welding wire features 5% magnesium content and a bright finish. It flows freely at 1,180 degrees F 637.8 degrees C and provides less inbird-nestingin on push-type MIG welders. Applications include diesel engine bases, truck frames, cargo tanks and gun mount bases.Product Specifications: Required Shielding Gas: Argon Recommended Polarity: DCEP Reverse Diameter: .035in Weight: 1 lb. .453 Kg Tensile Strength PSI: 63,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY No-Clean Flux Dispensing Pen, 1 Pen (2507-N)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.25 In (720)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-5223)
- AMICO ELECTRIC 100 Plasma Cutter Consumables, 40-Nozzles 40-Electrodes 20-Ceramic Cups for CUT-50 CUT-55M CTS-200 (CUT5060-100)
- FORNEY Forney Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (8909830)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .035 in x 10 Pound (42303)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool (42281)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 10 Pound (42301)
- FORNEY 0.035 in. Dia. Aluminum MIG Welding Wire (FO4885)
- WESTWARD MIG Welding Wire, Carbon Steel, 0.035 in. (30XN79)
- Forney MIG Welding Wire