Shop All Welding Accessories
Forney
Electrode Holder, 200 AMP
Mfr # 56000
Zoro # G511821146
Sold in multiples of 2 for $34.78
$34.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 56000
- Zoro # G511821146
- UPC # 32277560000
- Country of Origin China
- Category Welding Accessories
Description
This medium-duty, 200 AMP electrode holder holds the stick electrode and transfers the welding current to the rod. This rod holder is easy to use, and accepts up to No.2 welding cable and 5/32in electrodes. Insulated for safety and maximum operator protection. Product Specifications: * Accepts up to #2 welding cable and 5/32in 3.97 millimeters electrodes * Provides excellent conductivity and durability * Insulated for safety and maximum operator protection * Grooved jaws to use electrodes at different angles * Body length: 8.5in 215.9 millimeters Product Features: MULTIPLE ANGLES* This electrode holder features grooved copper jaws that allow electrodes to be used at different angles for greater comfort and efficiency. INSULATED* This product is insulated for safety, and protects the operator from harm. It also provides excellent conductivity and durability. DURABLE * Features a sturdy brass body with fiberglass cover and trigger for extra durability.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC ArcArmor (R) Polycarbonate Plate 4-1/2"x5-1/4", Shade 12 (251018)
- HOBART FILLER METALS 14" Stick Electrode 3/32" Dia., AWS E6011, 5 lb. (S113532-G45)
- HAKKO Nozzle, Hot Air, Single Jet, 6.0mm (N4-03)
- MAG-MATE Magnetic Weld Square, 5-1/2x2-7/8in, 40lb (WS100)
- FORNEY Multipurp Weld Machine (271)
- FORNEY 298 90A Easy Weld 100 ST Arc Welder (FO311412)
- FORNEY Harris Style Tip #2 (60429)
- FORNEY Ratcheting Headgear Rplc (55674)
- FORNEY Replacement Flints for Single-Flint Striker (86122)
- FORNEY Cylinder to Regulator Adapter, CGA-300 to CGA-200 (87798)
- WESTERN ENTERPRISES We 808 Adaptor (312-808)
- Forney Welding Accessories