Shop All MIG Welding Wire
Forney
E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 10 Pound
Mfr # 42301
Zoro # G111756961
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 42301
- Zoro # G111756961
- UPC # 32277423015
- Country of Origin United States
- Category MIG Welding Wire
Description
This E71T-GS Self flux-core welding wire for mild steel is ideal for all-position welding, and best suited for single pass applications with high travel speed. Pink color coding on label. No shielding gas required. Product Specifications: * No shielding gas required * Recommended polarity: DCEN straight * Diameter: .030in .762 millimeters * Weight: 10 lbs. 4.54 kg * Tensile strength: 79,000 PSI Product Features: SELF-SHIELDED * This all-position flux-core wire is self-shielded, making it ideal for work on rusty, dirty and painted material. MODERATE TO LOW SPATTER* This wire produces moderate to low spatter. Using an Argon/CO2 mix will reduce spatter. RUNS HOTTER* Forneyfts E71T-GS Self wire runs hotter than solid wires. This makes it best suited for single pass applications with high travel speed. EXCELLENT FOR OUTDOOR USE * Because this wire does not require shielding gas, it is ideal for outdoor welding. Wires that do require gas run the risk of wind blowing the gas away, ultimately resulting in porosity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDPRO Right Angle Bracket, 6 In x, 1 In x, 4 In (T50310)
- CHEMTRONICS Desoldering Wick, 25 ft., 3, Copper, Rosin (50-3-25)
- MILLER ELECTRIC Contact Tip, 0.035, PK5 (186406)
- CONTINENTAL Inert Gas Hose, 1/4", 25 ft. (HZB02520-25-032)
- FORNEY Forney Industries Inc 42301 0.030 in. E71T-GS Flux Core Mild Steel MIG Welding Wire; 10 lbs. (8909871)
- FORNEY ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 33 Pound Spool (42281)
- FORNEY Forney Industries Inc 37250 Flux Brazing - 0.5 lbs. (8909772)
- FORNEY Industries Inc 42290 0.024 in. ER70S-6 Mild Steel MIG Welding Wire 2 lbs. (FO387955)
- FORNEY 0.035 in. Dia. Aluminum MIG Welding Wire (FO4885)
- FORNEY E71T-GS Self, Steel Flux-Core Welding Wire, .030 in x 2 Pound (42300)
- BLUE DEMON Magnesium Welding Rod, 3/32"x1lb, Tube (AZ92A-094-01T)
- Forney MIG Welding Wire