Shop All Arc Welding Rod
Forney
E7018, Stick Electrode, 3/32 in x 5 Pound
Mfr # 30705
Zoro # G611756867
Sold in multiples of 2 for $36.78
$36.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 30705
- Zoro # G611756867
- UPC # 32277307056
- Country of Origin Mexico
- Category Arc Welding Rod
Description
E7018 mild steel low hydrogen welding electrodes easily produce quality results on smaller amperage DC, or higher amperage AC welders. Use for field erections, steel structures, frames, trailer hitches and chassis. Product Specifications: * Recommended polarity DCEP reverse or AC * Diameter: 3/32in 2.38 millimeters * Weight: 5 lbs. 2.26 kg * Tensile strength: 84,000 PSI * Amperage: 65-100 * Not recommended for use with low open circuit-voltage OCV power sources Product Features: OUT OF POSITION WELDING* This welding rod is suitable for all positions on hardenable steels where no preheat is used, and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. LOW HYDROGEN* The low hydrogen content of these electrodes reduces cracking and peeling of the weld material. MULTIFUNCTIONAL* These electrodes are also ideal for tack welding, and for projects that involve difficult steels to weld thick sections, restrained joints with cracking issues, etc..
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 36'' Welding Rod 1/8" Dia., AWS ER308L, 1 lb. (41R346)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125 (WP-9)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5010)
- GVS-RPB Blast Helmet (NV3-702-51)
- FORNEY EST CI, Contaminated Cast Iron Electrode, 1/8 in x 1 Pound (43401)
- FORNEY E7018 AC, Stick Electrode, 1/8 in x 10 Pound (30686)
- FORNEY E Hf, Supercote Hard Facing Electrode, 5/32 in x 1 Pound (42401)
- FORNEY E308L-16, Stainless Steel Electrode, 5/32 in x 5-Pound (45204)
- FORNEY E7018, Stick Electrode, 1/8 in x 5 Pound (30805)
- FORNEY Forney Industries Inc 70717 Magnetic Welding Jig with Center Hole; 50 lbs. (8911125)
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk100 (42049003)
- Forney Arc Welding Rod