Shop All Arc Welding Rod
Forney
E7018 AC, Stick Electrode, 5/32 in x 5 Pound
Mfr # 30689
Zoro # G811756896
Sold in multiples of 2 for $34.90
$34.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 30689
- Zoro # G811756896
- UPC # 32277306899
- Country of Origin Mexico
- Category Arc Welding Rod
Description
E7018 AC mild steel inLow Hydrogenin welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. For frames, trailer hitches and chassis. Specifications: Recommended Polarity: AC, DCEN, DCEP Either Polarity Diameter: 5/32in Weight: 5 lbs. 2.26 Kg Tensile Strength PSI: 84,000 Amperage: 140-190
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURLITE Universal Round Spark Lighter (3021)
- POWERWELD INC Powerweld® Soapstone Marker Flat - Gross (144 Pieces) (FS1)
- ESAB Spoolarc 86, 86 035X44#SP, copper-ctd wire (1382F05)
- GENTEC Flashback Arrestor For Torches (FA5TPR)
- FORNEY Rod Weld E-Z Alum Cd8 (46111)
- FORNEY E7018 AC, Stick Electrode, 5/32 in x 10 Pound (30690)
- FORNEY Forney Industries Inc 70717 Magnetic Welding Jig with Center Hole; 50 lbs. (8911125)
- FORNEY E6013, Steel Electrode, 3/32 in x 5 Pound (30305)
- FORNEY E316L-16, Stainless Steel Electrode, 5/32 in x 5-Pound (45216)
- FORNEY E Hf, Supercote Hard Facing Electrode, 5/32 in x 5 Pound (42405)
- WESTWARD 36" Welding Rod 1/16" Dia., AWS R60, 1 lb. (41R249)
- Forney Arc Welding Rod