Shop All Arc Welding Rod
Forney
E6013, Steel Electrode, 3/32 in x 5 Pound
Mfr # 30305
Zoro # G611756676
product price: $15.25
/ea
Sold in multiples of 3 for $45.75
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 30305
- Zoro # G611756676
- UPC # 32277303058
- Country of Origin Mexico
- Category Arc Welding Rod
Description
E6013 steel electrodes are ideal for all-purpose and all-position welding. These rods are great for light gauge metal, sheet metal, duct work and all types of mild steel fabrication! These rods produce excellent wetting action, yielding smooth and flat beads with steady arc with either AC or DC operations. Use these electrodes on mild steel where ease of operation and good appearance is required. Product Specifications: * Recommended polarity: AC, DCEP, DCEN either polarity * Diameter: 3/32in 2.38 millimeters * Weight: 5 lbs. 2.26 kg * Tensile strength: 83,000 PSI * Amperage: 50-70 Product Features: GENERAL-PURPOSE* E6013 rods are the ideal general-purpose rod for medium to shallow penetration, poorly fitted joints and all types of mild steel. Specifically great for light gauge metal, sheet metal and duct work. GREAT LOOKING WELDS* The small size of these rods make them well suited to low heat on thin metals. They provide easy operation and appealing welds. EASY CLEAN-UP* These rods result in low spatter and excellent slag removal. They are virtually self-cleaning electrodes in vertical down fillets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (0781-2401)
- LINCOLN ELECTRIC LINCOLN No5 TIG Weld Alumina Std Nozzle (KP4758-5)
- SHARPE MANUFACTURING NEEDLE NOZZLE AIRCAP KIT 1.0 F/FX1000 GU (SH289288)
- AMERICAN TORCH TIP Nozzle 1/2" Flush, Pk2 (21-50-F)
- FORNEY Rod Weld E-Z Alum Cd8 (46111)
- FORNEY Forney Industries Inc 70717 Magnetic Welding Jig with Center Hole; 50 lbs. (8911125)
- FORNEY E Hf, Supercote Hard Facing Electrode, 5/32 in x 5 Pound (42405)
- FORNEY E4043, Aluminum Electrode, 1/8 in x 1/2 Pound (45889)
- FORNEY E Hf, Supercote Hard Facing Electrode, 5/32 in x 1 Pound (42401)
- FORNEY E308L-16, Stainless Steel Electrode, 5/32 in x 5-Pound (45204)
- XTRWELD SELECT Filler Metal, 3/16, Stainless Steel, 10Lb. Box priced per pound (SE308L16SEL187-10)
- Forney Arc Welding Rod