Shop All Arc Welding Rod
Forney
E6011, Stick Electrode, 1/8 in x 10 Pound
Mfr # 31210
Zoro # G611757062
Sold in multiples of 2 for $54.98
$54.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 31210
- Zoro # G611757062
- UPC # 32277312104
- Country of Origin Mexico
- Category Arc Welding Rod
Description
E6011 mild steel welding electrodes are ideal for all-position welding. These rods are ideal for galvanized tanks, truck frames, pressure pipe, railroad cars, shipbuilding and steel casting. They are dependable and ideal for AC operations, and can additionally be used with DC+. Product Specifications: * Recommended polarity: AC, DCEP, DCEN either polarity * Diameter: 1/8in 0.125 millimeters * Weight: 10 lbs. 4.53 kg * Tensile strength: 60,000 PSI * Amperage: 55-125 Product Features: EASY CLEAN-UP* 6011 rods feature smooth arc wetting and spread with good spatter, providing fast deposition and flatter contour fillets offering faster travel speed. This results in minimal slag easy clean-up. OUT OF POSITION WELDING* Fast metal solidification facilities welding in vertical and overhead positions. STRONG ARC FORCE* These electrodes exude a strong arc force, making them ideal for deep penetration and fast freezing on difficult materials, specifically rusty steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14" Welding Electrode 1/8" Dia., AWS HC470, 5 lb. (31GH38)
- ESAB 3/32 x 14in Sureweld 6011 Electrode 50lb (812000081)
- HOT MAX 25' Extension Propane Gas Hose, 350 PSI Rated (24201)
- MILLER ELECTRIC Welding Machine Protective Cover (301521)
- FORNEY E7018, Stick Electrode, 1/8 in x 10 Pound (30810)
- FORNEY Rod Weld E-Z Alum Cd8 (46111)
- FORNEY E309L-16, Stainless Steel Electrode, 1/8 in x 5-Pound (45208)
- FORNEY E7018 AC, Stick Electrode, 5/32 in x 5 Pound (30689)
- FORNEY E308L-16, Stainless Steel Electrode, 5/32 in x 5-Pound (45204)
- FORNEY E6011, Steel Electrode, 1/8 in x 40 Pound (42447)
- WESTWARD 14" Stick Electrode 5/32" Dia., AWS E312-16, 5 lb. (23XL82)
- Forney Arc Welding Rod