Shop All Flap Discs
Forney
Double Sided Flap Disc, 60/120 Grits, 4-1/2 in
Mfr # 71924
Zoro # G711821014
product price: $10.89
/ea
Sold in multiples of 3 for $32.67
$32.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71924
- Zoro # G711821014
- UPC # 32277719248
- Country of Origin Turkey
- Category Flap Discs
Description
Two flap discs in one product! Type 29 double-sided flap discs allow you to complete two process applications, such as grinding and finishing, using the same product. 60/120 grits provide a medium to fine finish. Designed for grinding, blending, sanding and finishing on a wide range of materials.Product Specifications:* Double-sided flap discs are welded to a plastic spin-on 5/8in-11 center which allow you to keep the job moving with ease* Wheel size: 4-1/2in 114.3 millimeters* Grits: 60/120* Wheel type: Type 29 depressed center* Max RPM: 13,500* Tool Type: Right Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.09 in Thick, 5/8"-11 Arbor Hole Size (7100247111)
- WEILER 3" BobCat Mini Abrasive Flap Disc, Conical (TY29), Type S Mount, 80Z (50905)
- WEILER 3/4" Power Tube Brush, .0104" Steel Wire Fill, 2-1/2" Brush Length (21111)
- NORTON ABRASIVES Sharpening File, Tri, Ark, White, Ultra Fine (61463686630)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 40C 7/8" Arbor Hole (50130)
- NORTON ABRASIVES Flap Disc, Ceramic, Type 29, 7" dia (66261183496)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z SG POWER STEELOX, Zirconia, 80 Grit, Conical (62220)
- ARC ABRASIVES 4-1/2" x 7/8" Hard Edge SZA Flap Disc, 40 Grit (10824AF)
- Forney Flap Discs