Shop All Flap Discs
Forney
Double Sided Flap Disc, 40/80 Grits, 4-1/2 in
Mfr # 71923
Zoro # G611821091
Sold in multiples of 3 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71923
- Zoro # G611821091
- UPC # 32277719231
- Country of Origin Turkey
- Category Flap Discs
Description
Two flap discs in one product! Type 29 double-sided flap discs allow you to complete two process applications, such as grinding and finishing, using the same product. 40/80 grits provide a coarse to fine finish. Designed for grinding, blending, sanding and finishing on a wide range of materials.Product Specifications:* Double-sided flap discs are welded to a plastic spin-on 5/8in-11 center which allow you to keep the job moving with ease* Wheel size: 4-1/2in 114.3 millimeters* Grits: 40/80* Wheel type: Type 29 depressed center* Max RPM: 13,500* Tool Type: Right Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- BRUSH RESEARCH MANUFACTURING 81AY5M600AO Abrasive Nylon Brush. For .197" Bore Dia., 600AO, 1" Brush Part, 3" OAL (81AY5M600AO)
- ARC ABRASIVES Fiber Disc, 4-1/2, Prdatr, 36G, PK25 (71-047802K)
- NORTON ABRASIVES Flaring Cup Toolroom Wheel, 3 in. dia. (66243529183)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- HOLEX Abrasive flap disc speed ZA, flat, Dia 115 mm, Grit: 80 (565294 80)
- WEILER 4-1/2" Tiger Paw Super High Density Flap Disc, Flat (TY27), 60Z, 7/8" (51162)
- WEILER 4-1/2 Tiger Ceramic High Density (TY27) Abrasive 60C 7/8" Arbor Hole (50131)
- WEILER 4-1/2" Tiger Disc Abrasive Flap Disc, Flat (TY27), 120Z, 7/8" (50706)
- Forney Flap Discs