Shop All Flap Discs
Forney
Double Sided Flap Disc, 40/40 Grits, 4-1/2 in
Mfr # 71925
Zoro # G111821072
product price: $11.25
/ea
Sold in multiples of 3 for $33.75
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71925
- Zoro # G111821072
- UPC # 32277719255
- Country of Origin Turkey
- Category Flap Discs
Description
Two flap discs in one product! Type 29 double-sided flap discs allow you to complete two process applications, such as grinding and finishing, using the same product. 40/40 grits provide a coarse finish. Designed for grinding, blending, sanding and finishing on a wide range of materials.Product Specifications:* Double-sided flap discs are welded to a plastic spin-on 5/8in-11 center which allow you to keep the job moving with ease* Wheel size: 4-1/2in 114.3 millimeters* Grits: 40/40* Wheel type: Type 29 depressed center* Max RPM: 13,500* Tool Type: Right Angle Grinders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY DIAMOND 19 Bit Glass Tile and Stone Diamond Grinding Wheel Assortment (DGBMASTER)
- SUPERIOR PADS AND ABRASIVES 240 Grit 5 Inch Diameter 5-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD559P)
- WEILER Crimped Wire Cup Wire Brush, 2-3/4" (96272)
- DIAMABRUSH Concrete Mastic Abrasive Pad, 13 in. dia. (921301202)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- METABO Flap Disc 6" Flapper Plus 80 5/8"-11 T27 Fiberglass (629476000)
- ARC ABRASIVES 4-1/2" x 5/8"-11 Hard Edge PREDATOR Nylon Flap Disc, 36 Grit (71-10913HE)
- REX CUT Fusion Flap Disc 4 1/2 x 5/8-11 T29 Fusi (894004)
- WEILER 4-1/2" Tiger Paw Abrasive Flap Disc, Angled (TY29), 80Z, 7/8" (51121)
- Forney Flap Discs