Shop All Cut-Off Wheels
Forney
Diamond Tile Cutting Blade, 4 in
Mfr # 71556
Zoro # G511821290
Sold in multiples of 4 for $43.96
$43.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71556
- Zoro # G511821290
- UPC # 32277715561
- Country of Origin Thailand
- Category Cut-Off Wheels
Description
Dry cut, continuous smooth rim diamond tile blade. Ideal for cutting thin stock tiles 2in 50.8 millimeters and less in thickness, ceramics, granite and marble. Product Specifications:* Size: 4in 101.6 millimeters* Blade style: Continuous rim* Very thin kerf width of cutting area* Arbor Size: 7/8in 22.22 millimeters with 5/8in 15.86 millimeters adaptor* Tool type: Right angle grinders and circular saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, AO, 3/8 x 13", PK20, Coated, 3/8" W, 13" L, 36 Grit, Very Coarse, KK711X, Brown (124621)
- PFERD 1" Shop Roll - Resin/Resin Light Duty - 50 Yard Roll - Aluminum Oxide - 320 Grit (47111)
- VSM Abrasive Belt, 40 Grit, Zirc, 1 x 90", PK10, Coated, 1" W, 90" L, 40 Grit, Coarse, Zirconia, ZK713X (213889)
- UNITED ABRASIVES/SAIT Depressed Center Cut-Off Wheel, Type 27, 4-1/2" Dia, .045" Thick, 7/8" Arbor Hole Size (22021)
- FORNEY Forney Industries Inc 71850 Wheel Cutoff Metal - 5 x 0.063 x 0.88 in. (8911570)
- FORNEY Diamond Tile Cutting Blade, 10 in (71559)
- FORNEY Cut-Off Wheel, Metal, Type 1, 3 in x 1/16 in x 3/8 in (71841)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71847)
- FORNEY Cut-Off Wheel, Metal, Type 27, 4-1/2 in x .045 in x 5/8 in-11 (71792)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/32 in x 3/8 in (71856)
- FIREPOWER Type 1 Cut-Off Abrasive Wheel, 3"X1/16"X3/8" (FPW1423-3143)
- Forney Cut-Off Wheels