Shop All Cut-Off Wheels
Forney
Diamond Cut-Off Blade, Segmented, 7 in
Mfr # 71565
Zoro # G011821196
Sold in multiples of 2 for $54.78
$54.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71565
- Zoro # G011821196
- UPC # 32277715653
- Country of Origin Indonesia
- Category Cut-Off Wheels
Description
Segmented diamond blades are used for dry cutting in general purpose concrete and masonry applications. Segmented diamond blades provide the roughest cut. The segmented rim allows for better exhaust of debris enabling a swifter and rougher cut.Product Specifications:* Size: 7in 177.8 millimeters* Blade style: Segmented rim* Arbor Size: 7/8in 22.22 millimeters with 5/8in 15.86 millimeters adaptor* Tool type: Right angle grinders and circular saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- WEILER 3" Wire Wheel, .014" Steel Fill, 1/4" Stem (17917)
- DEWALT 1" x 1/4" HP .020 Carbon Knot Wire End Brush Bulk (DW4902B)
- SUPERIOR ABRASIVES Shop Roll, 1-1/2"x50 yd., A/O, Grit 50 (A020816)
- FORNEY Diamond Tile Cutting Blade, 4 in (71556)
- FORNEY Diamond Tile Cutting Blade, 10 in (71559)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71847)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/16 in x 3/8 in (71844)
- FORNEY Cut-Off Wheel, Metal, Type 1, 3 in x 1/16 in x 3/8 in (71841)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/32 in x 3/8 in (71856)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 7x1/16x7/8 (11F072)
- Forney Cut-Off Wheels