Shop All Cut-Off Wheels
Forney
Cutting Wheel, Masonry, Type 1, 7 in x 1/8 in x 5/8 in
Mfr # 71893
Zoro # G411821239
Sold in multiples of 13 for $34.45
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71893
- Zoro # G411821239
- UPC # 32277718937
- Country of Origin China
- Category Cut-Off Wheels
Description
This Forney masonry cutting wheel is silicon carbide and dual fiberglass reinforced for added durability. Ideal for use on ceramic, masonry, plastic, and other non-ferrous materials. Quality made to provide fast, safe, dependable service. Designed to be used on Circular Saws only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 7 in* Wheel Type: Type 1 Flat* Thickness: 1/8 in* Arbor: 5/8 in* Abrasive Specification: C24R-BF* Abrasive Grain Type: C silicon carbide* Grit: 24 coarse* Bond Hardness: R medium* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 8,600* Tool Type: Circular Saws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNGOLD ABRASIVES Sanding Belt, 3 in. W, 21 in. L, 80 Grit (87.03.021.080)
- CS UNITEC Fleece Nonwoven Belts, Open, Medium, Red (49002)
- UNITED ABRASIVES/SAIT SAIT 72130 5/8-11 Threaded Flap Wheel 4-1/2" x 3/4" x 5/8"-11, 40 Grit (72130)
- DISCO Grinding Discs, 50 Grit, 2", Grn Zirc, PK25 (15102PK)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71847)
- FORNEY Diamond Tile Cutting Blade, 10 in (71559)
- FORNEY Cut-Off Wheel, Metal, Type 1, 5 in x 1/16 in x 7/8 in (71850)
- FORNEY Diamond Tile Cutting Blade, 4 in (71556)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/32 in x 3/8 in (71856)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/8 in x 3/8 in (71845)
- AVANTI PRO AvantiPro 4x1/16x5/8" Masonry Cutoff1 (PBD040063101C)
- Forney Cut-Off Wheels