Shop All Cut-Off Wheels
Forney
Cutting Wheel, Masonry, Type 1, 4-1/2 in x 1/16 in x 7/8 in
Mfr # 71852
Zoro # G111821331
Sold in multiples of 15 for $35.25
$35.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71852
- Zoro # G111821331
- UPC # 32277718524
- Country of Origin China
- Category Cut-Off Wheels
Description
This Forney masonry cutting wheel is silicon carbide and dual fiberglass reinforced for added durability. Ideal for use on ceramic, masonry, plastic, and other non-ferrous materials. Quality made to provide fast, safe, dependable service. Designed to be used on Right Angle Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 1 Flat* Thickness: 1/16 in* Arbor: 7/8 in* Abrasive Specification: C24R-BF* Abrasive Grain Type: C silicon carbide* Grit: 24 coarse* Bond Hardness: R medium* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, Coated, 5"dia. (7100113110)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 120G, Green (66252942302)
- 3M Refill Roll, 10 ft. L x 4-1/2 in., Fine (7100025487)
- MIRKA Backup Pad 6" Grip 48H 130G Soft (916SGV48)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71847)
- FORNEY Forney Industries Inc 71850 Wheel Cutoff Metal - 5 x 0.063 x 0.88 in. (8911570)
- FORNEY Diamond Tile Cutting Blade, 10 in (71559)
- FORNEY Cut-Off Wheel, Metal, Type 27, 4-1/2 in x .045 in x 5/8 in-11 (71792)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/32 in x 3/8 in (71856)
- FORNEY Diamond Tile Cutting Blade, 4 in (71556)
- BOSCH Metal Grinding T27 5" x 1/4 (GWX27LM500)
- Forney Cut-Off Wheels