Shop All Cut-Off Wheels
Forney
Cut-Off Wheel, Metal, Type 1, 5 in x 1/16 in x 7/8 in
Mfr # 71850
Zoro # G411821369
Sold in multiples of 11 for $32.89
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71850
- Zoro # G411821369
- UPC # 32277718500
- Country of Origin China
- Category Cut-Off Wheels
Description
This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders only. Type 1 wheels feature a flat design for metal cutting applications. Product Specifications:* Wheel Size: 5 in* Wheel Type: Type 1 Flat* Thickness: 1/16 in* Arbor: 7/8 in* Abrasive Specification: A46T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 12,225* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wire Wheel Brush Crimped 10"x1" (13B100)
- ZORO SELECT Carbide Bur, Radius End, 1/4 In, 1/8 Shank (310-002069)
- DEWALT 3" x 1/8" x 3/8" A24R grinding wheel (DW8709)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.5 in Thick, 5/8"-11 Arbor Hole Size, Silicon Carbide (66261009650)
- FORNEY Cutting Wheel, Masonry, Type 1, 7 in x 1/8 in x 5/8 in (71893)
- FORNEY Cut-Off Wheel, Metal, Type 27, 4-1/2 in x .045 in x 5/8 in-11 (71792)
- FORNEY Diamond Cut-Off Blade, Segmented, 4-1/2 in (71564)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/16 in x 3/8 in (71844)
- FORNEY Cutting Wheel, Masonry, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71852)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/8 in x 3/8 in (71845)
- PEARL SlimCut AO 6 x .045 x 7/8 A46 T-27 (DCW06A)
- Forney Cut-Off Wheels