Shop All Cut-Off Wheels
Forney
Cut-Off Wheel, Metal, Type 1, 4-1/2 in x 1/16 in x 7/8 in
Mfr # 71847
Zoro # G411820959
product price: $1.99
/ea
Sold in multiples of 17 for $33.83
$33.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71847
- Zoro # G411820959
- UPC # 32277718470
- Country of Origin China
- Category Cut-Off Wheels
Description
This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Designed for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Right Angle Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 1 Flat* Thickness: 1/16 in* Arbor: 7/8 in* Abrasive Specification: A46T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Cutting Wheel, Type 27, 0.125 in Thick, Aluminum Oxide (56426)
- PFERD Cartridge Roll Drive Arbor, 1/4" Pilot Diameter - 2" Length, 1/4" Shank (42067)
- ZORO SELECT End Brush, Shank 1/4", Wire 0.008" dia. (66254443048)
- FLEX-HONE TOOL BC114400BC FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC114400BC)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/16 in x 3/8 in (71844)
- FORNEY Cut-Off Wheel, Metal, Type 1, 3 in x 1/16 in x 3/8 in (71841)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/32 in x 3/8 in (71856)
- FORNEY Cutting Wheel, Masonry, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71852)
- FORNEY Forney Industries Inc 71850 Wheel Cutoff Metal - 5 x 0.063 x 0.88 in. (8911570)
- FORNEY Diamond Tile Cutting Blade, 4 in (71556)
- DIABLO Diamond Segmented Turbo Masonry Cut-Off (DDX045SET101C)
- Forney Cut-Off Wheels