Shop All Cut-Off Wheels
Forney
Cut-Off Wheel, Metal, Type 1, 4-1/2 in x .045 in x 7/8 in
Mfr # 71854
Zoro # G211821316
product price: $2.19
/ea
Sold in multiples of 15 for $32.85
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71854
- Zoro # G211821316
- UPC # 32277718548
- Country of Origin China
- Category Cut-Off Wheels
Description
This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Designed for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on right angle grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 4-1/2 in* Wheel Type: Type 1 Flat* Thickness: .045 in* Arbor: 7/8 in* Abrasive Specification: A60T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 60 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 13,580* Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6in, P180G, AlO (66261131477)
- CLOVER Silicon Carbide Grease, B, 240 Grit (232895)
- WEILER 3" x 1" x 60AO Wolverine Coated Abrasive Flap Wheel, 1/4" Stem (30726)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 60 in L, 36 Grit, Extra Coarse, Aluminum Oxide, R228 Metalite, Brown (78072722680)
- FORNEY Cutting Wheel, Masonry, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71852)
- FORNEY Diamond Tile Cutting Blade, 4 in (71556)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/16 in x 3/8 in (71844)
- FORNEY Cut-Off Wheel, Metal, Type 27, 4-1/2 in x .045 in x 5/8 in-11 (71792)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/8 in x 3/8 in (71845)
- FORNEY Diamond Tile Cutting Blade, 10 in (71559)
- WEILER 5" x 1mm TIGER ZIRC ULTRACUT Type 1, Z60T, 7/8" A.H. (58006)
- Forney Cut-Off Wheels