Shop All Cut-Off Wheels
Forney
Cut-Off Wheel, Metal, Type 1, 3 in x 1/16 in x 3/8 in
Mfr # 71841
Zoro # G911820954
Sold in multiples of 21 for $32.55
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 71841
- Zoro # G911820954
- UPC # 32277718418
- Country of Origin China
- Category Cut-Off Wheels
Description
This Forney aluminum oxide steel cutting wheel is ideal for use on ferrous materials. Itfts engineered for metal cutting, metal abrasion, body work, metal fabrication, and general repair work. Designed to be used on Die and Air Grinders only. Type 1 wheels feature a flat wheel design for metal cutting applications.Product Specifications:* Wheel Size: 3 in* Wheel Type: Type 1 Flat* Thickness: 1/16 in* Arbor: 3/8 in* Abrasive Specification: A46T-BF* Abrasive Grain Type: A aluminum oxide* Grit: 46 medium* Bond Hardness: T hard: longer life, slower cutting or grinding* Type of Bond: BF resinoid fiberglass reinforced* Maximum Revolutions Per Minute RPM: 25,465* Tool Type: Die/Air Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Emery Cloth Shop Roll 10 Yards 1" Wide 320 Grit (77303)
- SUPERIOR PADS AND ABRASIVES Elastic Grain Coated Non Woven Nylon Web Wheel - 180 Grit (AW-180)
- BLACK BULL Abrasive Blaster, 50 Lbs. (SB10G)
- DIABLO SandNET Discs, 100 Grit (Medium) , PK5 (DND090100H05G)
- FORNEY Forney Industries Inc 71850 Wheel Cutoff Metal - 5 x 0.063 x 0.88 in. (8911570)
- FORNEY Cut-Off Wheel, Metal, Type 27, 4-1/2 in x .045 in x 5/8 in-11 (71792)
- FORNEY Diamond Tile Cutting Blade, 10 in (71559)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71847)
- FORNEY Cut-Off Wheel, Metal, Type 1, 4 in x 1/32 in x 3/8 in (71856)
- FORNEY Cutting Wheel, Masonry, Type 1, 4-1/2 in x 1/16 in x 7/8 in (71852)
- MAKITA CUT OFF WHEELS 4X.100X5/8 25/PK (MPA-98815-25)
- Forney Cut-Off Wheels