Shop All Flap Discs
Forney
Curved Edge Flap Disc, 4-1/2 in x 7/8 in, 60 Grit
Mfr # 71941
Zoro # G111820938
product price: $8.85
/ea
Sold in multiples of 4 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 71941
- Zoro # G111820938
- UPC # 32277719415
- Country of Origin Turkey
- Category Flap Discs
Description
This unique flap disc has a curved edge for grinding in corners and tight spaces where standard discs wont work. It can also be used for all other standard flap disc applications. Ideal for mild steel, high-strength steel, hardened steels and stainless steel. Disc will perform best with only light to moderate grinding pressure. Designed for grinding, blending, sanding and finishing on a wide range of materials. 60 grit provides a medium finish.Product Specifications: * Wheel Size: 4-1/2in * Arbor: 7/8in * Wheel Type: Type 27 * Grit: 60 * Max RPM: 13,300 * Tool Type: Right Angle Grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, Alu, T1, 4-1/2x3/64x7/8 (11U042)
- NORTON ABRASIVES Flap Disc, Crs, Grit 40, TY 3, 3in, Bluefire (77696090171)
- MAGNUM Carbide Burr, Series 7000C, Radius, 14 Head Dia, 58 Length of Cut, CylindricalRadius End (7C116ADC)
- GLASS RENU GlassRenu RenuDisks Gray 3 Inch (106-4035)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA120 (71933)
- FORNEY 71987 80 Grit Type 29 Blue Zirconia Flap Disc 45 in (191282)
- FORNEY Flap Disc, Type 29, 4-1/2 in x 5/8 in-11, ZA60 (71931)
- ZORO SELECT Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (78072775366)
- NORTON ABRASIVES Plastic Flat Flap Disc, 5" x 7/8" (66254400262)
- 3M CUBITRON Flap Disc, Type 27, 7" dia., 40 Grit (7100104915)
- BOSCH Fiber Disc, 4 1/2 in Dia, 7/8in Arbor (FDX27450120)
- Forney Flap Discs