Shop All Wire Cup Brushes
Forney
Cup Brush, Crimped, 3 in x .012 x 1/4 in Hex Shank
Mfr # 72731
Zoro # G411756944
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72731
- Zoro # G411756944
- UPC # 32277727311
- Country of Origin China
- Category Wire Cup Brushes
Description
This Forney 3 in coarse wire cup brush offers serious cleaning power! Itfts the ideal cup brush for light duty cleaning action. Typical applications include removal of dirt, rust, paint, scale, and weld spatter. Designed to be used on portable 1/4 in diameter electric or air tools, or common cordless drills. Product Specifications:* Type: Power brush* Diameter: 3 in* Wire Style: Crimped* Wire Material: High carbon steel* Coarse* Shank: 1/4 in 6.35 millimeters* Hex Wire Size: .012 in .304 millimeters* Maximum Revolutions Per Minute RPM: 6,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Arbor Mount Flap Disc, 4in, 36, ExtraCoarse (96165)
- DRILLCO SC-52, SOLID CARB BUR DBL CUT - MAGNUM (70C052DC)
- FULL CIRCLE RADIUS360 SANDING TL 9"" (R360)
- VSM 12" Diameter PSA Sanding Disc, Aluminum Oxide, 80G, J-Weight, PK 10 (335551)
- FORNEY Cup Brush, Knotted, 2-3/4 in x .020 in x 5/8 in-11 Arbor (72757)
- FORNEY Cup Brush Set, Brass, 2-Piece (60232)
- FORNEY Cup Brush, Knotted, 4 in x .020 in x 5/8 in-11 Arbor (72753)
- FORNEY Command PRO Cup Brush, Knotted, Double Row, 4 in x .020 in x 5/8 in-11 (72868)
- FORNEY Cup Brush, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72730)
- FORNEY Forney Industries Inc 72731 Brush Cup Crimped Wire 3 x .012 in. (8912263)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- Forney Wire Cup Brushes