Shop All Wire Cup Brushes
Forney
Cup Brush, Crimped, 3 in x .008 in x 1/4 in Hex Shank
Mfr # 72732
Zoro # G511757087
product price: $3.45
/ea
Sold in multiples of 10 for $34.50
$34.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72732
- Zoro # G511757087
- UPC # 32277727328
- Country of Origin China
- Category Wire Cup Brushes
Description
This Forney 3 in fine wire cup brush offers serious cleaning power! Itfts the ideal cup brush for light duty cleaning action. Typical applications include removal of dirt, rust, paint, scale, and weld spatter. Designed to be used on portable 1/4 in diameter electric or air tools, or common cordless drills. Product Specifications:* Type: Power brush* Diameter: 3 in* Wire Style: Crimped* Wire Material: High carbon steel* Fine* Shank: 1/4 in 6.35 millimeters* Hex Wire Size: .008 in .203 millimeters* Maximum Revolutions Per Minute RPM: 6,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 3/4" Dia. 1/4" Shank Size A40 Aluminum Oxide (75208)
- WEILER Fiber Disc, 4 1/2 in Dia, 5/8in Arbor (51254)
- FLEXOVIT HIGH PERFORMANCE Grinding Wheel, 2 in Dia x 3/8 in THK, 3/8 in Center Hole, A36Q Grit, Aluminum Oxid (F0169)
- MERIT Quick Change Disc, 3In, 50G, Coarse (08834166322)
- FORNEY Cup Brush, Crimped, 3 in x .012 x 1/4 in Hex Shank (72731)
- FORNEY Command PRO Cup Brush, Crimped, 2-1/2 in x .008 in x 1/4 in Shank (60006)
- FORNEY Cup Brush, Knotted, 4 in x .020 in x 5/8 in-11 Arbor (72753)
- FORNEY Cup Brush, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72729)
- FORNEY Cup Brush, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72730)
- FORNEY Cup Brush Set, Brass, 2-Piece (60232)
- WEILER 6" Single Row Knot Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (12356)
- Forney Wire Cup Brushes