Shop All Wire Cup Brushes
Forney
Cup Brush, Crimped, 2-3/4 in x .014 in x 5/8 in-11 Arbor
Mfr # 72755
Zoro # G511757230
product price: $5.19
/ea
Sold in multiples of 7 for $36.33
$36.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72755
- Zoro # G511757230
- UPC # 32277727557
- Country of Origin China
- Category Wire Cup Brushes
Description
This Forney 2-3/4 in crimped wire cup brush offers serious cleaning power! Itfts the ideal cup brush for fast, heavy-duty cleaning of large surfaces, removing weld spatter, rust, burrs, and more! Designed to be used with high speed air and electric tools, both portable and stationary machines.Product Specifications:* Type: Power brush* Diameter: 2-3/4 in* Arbor: 5/8 in-11* Wire Material: High carbon steel* Wire Style: Crimped* Wire Size: .014 in .35 millimeters* Maximum Revolutions Per Minute RPM: 14,000* Tool Type: For use with high speed air and electric tools, both portable and stationary machines
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1-1/8" Power Tube Brush - .005 CS Wire, 1/4" Stem, SS/SS (83373)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/4 Diameter 180SC Grit (34231)
- MERIT Sanding Belt, 3 1/2 in W, 15 1/2 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Maroon (08834198042)
- CENTURY DRILL & TOOL Century Drill 76863 Bench Grinder Wire Wheels 6" Dia. Steel Crimped (76863)
- FORNEY Cup Brush, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72729)
- FORNEY Cup Brush, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72730)
- FORNEY Forney Industries Inc 72731 Brush Cup Crimped Wire 3 x .012 in. (8912263)
- FORNEY Cup Brush, Crimped, 3 in x .012 x 1/4 in Hex Shank (72731)
- FORNEY Command PRO Cup Brush, Knotted, Double Row, 4 in x .020 in x 5/8 in-11 (72868)
- FORNEY Cup Brush, Knotted, 2-3/4 in x .020 in x 5/8 in-11 Arbor (72757)
- WEILER 6" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (14066)
- Forney Wire Cup Brushes