Shop All Wire Wheel Brushes
Forney
Command PRO Wire Wheel, Stringer Bead, Stainless Steel, 4 in x .020 in x 5/8 in-11
Mfr # 72804
Zoro # G211756700
product price: $14.89
/ea
Sold in multiples of 3 for $44.67
$44.67
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
- Brand Forney
- MFR # 72804
- Zoro # G211756700
- UPC # 32277728042
- Country of Origin China
- Category Wire Wheel Brushes
Description
Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Stringer bead brushes are extra narrow to clean pipe welds between passes and other applications where a narrow brush face is necessary to do the job. Stainless Steel is recommended for brushing on corrosion-resistant or non-ferrous metals such as stainless or aluminum or when the brush is being used in a wet environment.Product Specifications: * Style: Stringer bead* Diameter: 4in 101.6 millimeters * Arbor: 5/8in-11 * Wire Size: .020in 0.508 millimeters * Material: Stainless Steel SS* Maximum Revolutions per Minute RPM: 20,000 * Tool Type: Angle grinder
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
- WESTWARD Deburring Tool, Kit (3VB44)
- RHODES AMERICAN 0000 Grade Super Fine Steel Wool Pad , 12PK (10120000)
- DIAMABRUSH Abrasive Pad, 19 in., For Concrete Sanding (901901221)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 3/4 (42182)
- FORNEY Command PRO Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in (72897)
- FORNEY Wire Wheel, Knotted, 4 in x .020 in x 5/8 in-11 Arbor (72759)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .008 in x 1/4 in Shank (60017)
- FORNEY Wire Wheel, Crimped, 6 in x .008 in x 1/2 in - 5/8 in Arbor (72747)
- FORNEY Wire Wheel, Crimped, 4 in x .008 in x 1/4 in Hex Shank (72740)
- FORNEY Wire Wheel, Crimped, 3 in x .012 in x 1/4 in Hex Shank (72735)
- OSBORN Crimped Wire Wheel Brush, 3", 0001109500 (0001109500)
- Forney Wire Wheel Brushes