Shop All Wire Wheel Brushes
Forney
Command PRO Wire Wheel, Crimped, 6 in x .014 in x 1/2 in - 5/8 in
Mfr # 72895
Zoro # G911756864
product price: $12.99
/ea
Sold in multiples of 3 for $38.97
$38.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72895
- Zoro # G911756864
- UPC # 32277728950
- Country of Origin China
- Category Wire Wheel Brushes
Description
Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Ideal for cleaning or blending metal surfaces, removing light burrs, paint, rust and corrosion.Product Specifications:* Style: Crimped* Diameter: 6in 152.4 millimeters* Arbor: 1/2in 12.7 millimeters - 5/8in 15.88 millimeters* Narrow Face: 3/4in 19.05 millimeters* Material: Steel* Wire Size: .014in 0.356 millimeters* Maximum Revolutions per Minute RPM: 6,000* Tool Type: Bench or pedestal grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size, Ceramic (66252843322)
- BRUSH RESEARCH MANUFACTURING 85AY750500AO Abrasive Nylon Brush. For .750" Bore Dia., 500AO, 1.5" Brush Part, 5" OAL (85AY750500AO)
- METABO Flap Disc 4 1/2" Flapper Plus 80 7/8 T29 Fiberglass (629421000)
- ARC ABRASIVES Sanding Belt, 1/2 in W, 18 in L, Non-Woven, Aluminum Oxide, Not Applicable Grit, Coarse, Z-WEB (630050181)
- FORNEY Command PRO Wire Wheel, Stringer Bead, Stainless Steel, 4 in x .020 in x 5/8 in-11 (72804)
- FORNEY Wire Wheel, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72728)
- FORNEY Wire Wheel, Crimped, 1-1/2 in x .012 in x 1/4 in Hex Shank (72725)
- FORNEY Wire Wheel, Crimped, 6 in x .008 in x 1/2 in - 5/8 in Arbor (72747)
- FORNEY Wire Wheel, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72727)
- FORNEY Command PRO Wire Wheel, Crimped, 1-1/2 in x .014 in x 1/4 in Shank (60013)
- WEILER 4" Narrow Face Crimped Wire Wheel, .014" Fill, 5/8"-11 UNC Nut (13085)
- Forney Wire Wheel Brushes