Shop All Wire Wheel Brushes
Forney
Command PRO Wire Wheel, Crimped, 3 in x .014 in x 1/4 in Shank, Bulk
Mfr # 72254
Zoro # G311757256
product price: $3.19
/ea
Sold in multiples of 11 for $35.09
$35.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72254
- Zoro # G311757256
- UPC # 32277722545
- Country of Origin China
- Category Wire Wheel Brushes
Description
Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Designed for easy access into narrow holes and confined areas. Ideal for removing rust, scale and paint in hard to reach areas on metal surfaces. Scrubs surfaces clean!Product Specifications:* Style: Crimped* Diameter: 3in 76.2 millimeters* Shank: 1/4in 6.35 millimeters* Wire Size: .014in 0.356 millimeters* Material: Steel* Maximum Revolutions per Minute RPM: 15,000* Carded packaging version is Forney Industries ITEM# 60016* Tool Type: For use with any 1/4in diameter power drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 1" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 80 Grit (41150)
- WEILER 2-3/4" Single Row Knot Cup Brush.020" Stainless , 5/8"-11 UNC Nut (13258)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000121082)
- INGERSOLL-RAND Adhesive/PSA Disc Backup Pad, 5D (49095)
- FORNEY Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in Arbor (72762)
- FORNEY Forney Industries Inc 72747 Brush Wire Wheel Fine 6 x .008 in. (8912396)
- FORNEY Command PRO Wire Wheel, Crimped, 1-1/2 in x .014 in x 1/4 in Shank (60013)
- FORNEY Wire Wheel Crimped, 5 in x .012 in x 1/2 in - 5/8 in Arbor (72741)
- FORNEY Wire Wheel, Crimped, 4 in x .008 in x 1/4 in Hex Shank (72740)
- FORNEY Wire Wheel, Crimped, 6 in x .008 in x 1/2 in - 5/8 in Arbor (72747)
- CENTURY DRILL & TOOL Wire Wheel Brush, 4 in. Stringer Bead (76041)
- Forney Wire Wheel Brushes