Shop All Wire Wheel Brushes
Forney
Command PRO Wire Wheel, Crimped, 3 in x .008 in x 1/4 in Shank, Bulk
Mfr # 72255
Zoro # G111757234
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 72255
- Zoro # G111757234
- UPC # 32277722552
- Country of Origin China
- Category Wire Wheel Brushes
Description
Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Designed for easy access into narrow holes and confined areas. Ideal for removing rust, scale and paint in hard to reach areas on metal surfaces. Scrubs surfaces clean!Product Specifications:* Style: Crimped* Diameter: 3in 76.2 millimeters* Shank: 1/4in 6.35 millimeters* Wire Size: .008in 0.203 millimeters* Material: Steel* Maximum Revolutions per Minute RPM: 15,000* Carded packaging version is Forney Industries ITEM# 60017* Tool Type: For use with any 1/4in diameter power drill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.125 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66253048897)
- MIRKA Net Grip Roll, 2.75"x32.8ft., P80 Grit (AH-570-080)
- PFERD 3" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 180 Grit (45211)
- SCOTCH-BRITE SE Surface Conditioning Belt, 3/4inx18 i (SE-BS)
- FORNEY Wire Wheel, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72727)
- FORNEY Wire Wheel, Crimped, 4 in x .008 in x 1/4 in Hex Shank (72740)
- FORNEY Wire Wheel, Crimped, 2-1/2 in x .012 in x 1/4 in Hex Shank (72733)
- FORNEY Wire Wheel, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72728)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .008 in x 1/4 in Shank (60017)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .014 in x 1/4 in Shank (60016)
- OSBORN Knot Wire Wheel Brush, 4", 0002610400 (0002610400)
- Forney Wire Wheel Brushes