Shop All Wire Wheel Brushes
Forney
Command PRO Wire Wheel, Crimped, 3 in x .008 in x 1/4 in Shank
Mfr # 60017
Zoro # G611756935
product price: $4.15
/ea
Sold in multiples of 9 for $37.35
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 60017
- Zoro # G611756935
- UPC # 32277600171
- Country of Origin China
- Category Wire Wheel Brushes
Description
Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Designed for easy access into narrow holes and confined areas. Ideal for removing rust, scale and paint in hard to reach areas on metal surfaces. Scrubs surfaces clean!Product Specifications:* Style: Crimped* Diameter: 3in 76.2 millimeters* Shank: 1/4in 6.35 millimeters* Wire Size: .008in 0.203 millimeters* Material: Steel* Maximum Revolutions per Minute RPM: 15,000* Bulk packaging version is Forney Industries ITEM# 72255* Tool Type: For use with any 1/4in diameter power drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 320 Grit, AO, 3 x 18", PK10, Coated, 3" W, 18" L, 320 Grit, Extra Fine, Aluminum Oxide (139774)
- COBRA CARBIDE Carbide Burr, Double Cut Shape F Regular Length, SF-13, 1/2 (10871)
- NORTON ABRASIVES Sanding Hand Pad, 400 Grit, Extra Fine (66260305852)
- PFERD 7" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF EXTRA STEELOX, Zirconia, 40 Grit, Flat (60479)
- FORNEY Wire Wheel, Crimped, 3 in x .012 in x 1/4 in Hex Shank (72735)
- FORNEY Wire Wheel, Knotted, 4 in x .020 in x 5/8 in-11 Arbor (72759)
- FORNEY Wire Wheel, Crimped, 4 in x .008 in x 1/4 in Hex Shank (72740)
- FORNEY Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in Arbor (72762)
- FORNEY Command PRO Wire Wheel, Stringer Bead, Stainless Steel, 4 in x .020 in x 5/8 in-11 (72804)
- FORNEY Command PRO Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in (72897)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole (15332)
- Forney Wire Wheel Brushes