Shop All Wire Wheel Brushes
Forney
Command PRO Wire Wheel, Crimped, 1-1/2 in x .014 in x 1/4 in Shank
Mfr # 60013
Zoro # G511756974
product price: $2.89
/ea
Sold in multiples of 12 for $34.68
$34.68
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
- Brand Forney
- MFR # 60013
- Zoro # G511756974
- UPC # 32277600133
- Country of Origin China
- Category Wire Wheel Brushes
Description
Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Designed for easy access into narrow holes and confined areas. Ideal for removing rust, scale and paint in hard to reach areas on metal surfaces. Scrubs surfaces clean!Product Specifications:* Style: Crimped* Diameter: 1-1/2in 38.1 millimeters* Shank: 1/4in 6.35 millimeters* Wire Size: .014in 0.356 millimeters* Material: Steel* Maximum Revolutions per Minute RPM: 20,000* Bulk packaging version is Forney Industries ITEM# 72251* Tool Type: For use with any 1/4in diameter power drill
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
- SUPERIOR PADS AND ABRASIVES 5 Inch Adhesive Sander Pad No Vacuum Hole Replaces DeWalt OE #151662-00 (RSP55)
- CONTINENTAL ABRASIVES 6" 600 Grit Zirconia Purple Film PSA Disc with tab No Hole (SD-60DPN600)
- PFERD 14" x 7/64" Cut-Off Wheel, 1" A.H. - Q - SG RAIL STEEL (64402)
- TANIS VolumetricFlaskWire Brush, Wht, 5", Natural (06186)
- FORNEY Wire Wheel, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72728)
- FORNEY Wire Wheel, Crimped, 1-1/2 in x .012 in x 1/4 in Hex Shank (72725)
- FORNEY Command PRO Wire Wheel, Crimped, 3 in x .014 in x 1/4 in Shank (60016)
- FORNEY Command PRO Wire Wheel, Stringer Bead, Stainless Steel, 4 in x .020 in x 5/8 in-11 (72804)
- FORNEY Wire Wheel, Crimped, 6 in x .014 in x 1/2 in - 5/8 in Arbor (72752)
- FORNEY Command PRO Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in (72897)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.055" (97812)
- Forney Wire Wheel Brushes