Shop All Wire Cup Brushes
Forney
Command PRO Cup Brush, Knotted, Stainless Steel, 2-3/4 in x .020 in x 5/8 in-11
Mfr # 72802
Zoro # G311756594
product price: $15.15
/ea
Sold in multiples of 3 for $45.45
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72802
- Zoro # G311756594
- UPC # 32277728028
- Country of Origin China
- Category Wire Cup Brushes
Description
Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Stainless Steel is recommended for brushing on corrosion-resistant or non-ferrous metals such as stainless or aluminum or when the brush is being used in a wet environment. Each tuft is perfectly positioned and set for excellent balance and optimum brush performance.Product Specifications: * Style: Knotted* Diameter: 2-3/4in 69.85 millimeters * Arbor: 5/8in-11 * Wire Size: .020in 0.508 millimeters * Material: Stainless Steel SS * Maximum Revolutions per Minute RPM: 12,500 * Tool Type: Angle grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REX CUT Sigma Green Max Grinding Wheel, 7 x 1/4 x 5/8-11", 36Grit (739153)
- DIABLO 4-1/2" Diamond Segmented Turbo Cut-Off Discs for Masonry (DMADST0450)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 6 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843202)
- PFERD 4-1/2" x 7/8" Fiber Disc - Ceramic Oxide CO-COOL, 50 Grit (62418)
- FORNEY Command PRO Cup Brush, Crimped, 2-1/2 in x .008 in x 1/4 in Shank (60006)
- FORNEY Cup Brush, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72729)
- FORNEY Forney Industries Inc 72731 Brush Cup Crimped Wire 3 x .012 in. (8912263)
- FORNEY Cup Brush, Knotted, 2-3/4 in x .020 in x 5/8 in-11 Arbor (72757)
- FORNEY Command PRO Cup Brush, Knotted, Double Row, 4 in x .020 in x 5/8 in-11 (72868)
- FORNEY Forney Industries Inc 72730 Brush Cup Wire 2 x.008 in. 0.25 Hex (8916009)
- WEILER Wire Brush 4" (12326)
- Forney Wire Cup Brushes