Shop All Wire Cup Brushes
Forney
Command PRO Cup Brush, Crimped, 3 in x .014 in x 5/8 in-11
Mfr # 72826
Zoro # G211756809
product price: $12.89
/ea
Sold in multiples of 3 for $38.67
$38.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 72826
- Zoro # G211756809
- UPC # 32277728264
- Country of Origin China
- Category Wire Cup Brushes
Description
Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Ideal for removing rust, scale and paint on flat or irregular metal surfaces. Scrubs surfaces clean!Product Specifications:* Style: Crimped* Diameter: 3in 76.2 millimeters* Arbor: 5/8in-11* Wire Size: .014in 0.356 millimeters* Material: Steel* Maximum Revolutions per Minute RPM: 14,000* Tool Type: Angle grinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 24 Grit PK50 (149140)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (78072705329)
- HHIP SF-1 Round Nose Tree Shape Double-Cut Carbide Burrs (3000-0141)
- CLIMAX METAL PRODUCTS Sanding Drum, 1InDia, 2InW, 8000RPM (SD-016032-04QL)
- FORNEY Forney Industries Inc 72731 Brush Cup Crimped Wire 3 x .012 in. (8912263)
- FORNEY Command PRO Cup Brush, Crimped, 2-1/2 in x .008 in x 1/4 in Shank (60006)
- FORNEY Forney Industries Inc 72730 Brush Cup Wire 2 x.008 in. 0.25 Hex (8916009)
- FORNEY Cup Brush, Crimped, 2 in x .008 in x 1/4 in Hex Shank (72730)
- FORNEY Cup Brush, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72729)
- FORNEY Cup Brush, Crimped, 3 in x .012 x 1/4 in Hex Shank (72731)
- SUPERIOR STEEL 3" Wire Cup Brush 1/4" Shank - Fine Crimped Wire 4500 RPM (S1844)
- Forney Wire Cup Brushes