Shop All Wire Cup Brushes
Forney
Command PRO Cup Brush, Crimped, 2-1/2 in x .014 in x 1/4 in Shank
Mfr # 60005
Zoro # G211756854
product price: $4.19
/ea
Sold in multiples of 9 for $37.71
$37.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 60005
- Zoro # G211756854
- UPC # 32277600058
- Country of Origin China
- Category Wire Cup Brushes
Description
Command PRO products for when the job demands more! Superior products for less down time, longer use and overall better quality finishes. Designed for easy access into narrow holes and confined areas. Ideal for removing rust, scale and paint in hard to reach areas on metal surfaces. Scrubs surfaces clean!Product Specifications:* Style: Crimped* Diameter: 2-1/2in 63.5 millimeters* Shank: 1/4in 6.35 millimeters* Wire Size: .014in 0.356 millimeters* Material: Steel* Maximum Revolutions per Minute RPM: 13,000* Bulk packaging version is Forney Industries ITEM# 72269* Tool Type: For use with any 1/4in diameter power drill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Wide Wheel Brush Knot 6"x3/8"x5/8"-11 (13L604)
- CGW CAMEL GRINDING WHEELS. CGW Abrasives Fast Cut Thin Cutting Wheel 6 x 0.045 x 7/8 Type 1 Aluminum Oxide (35131)
- SCOTCH-BRITE Sanding Belt, 1 in W, 11 in L, Non-Woven, Aluminum Oxide, Medium, SC-BL, Maroon (7010329581)
- SUPERIOR ABRASIVES Cartridge Roll, FT, 3/8x1.5x1/8, AO, Grit 80 (A014525)
- FORNEY Command PRO Cup Brush, Crimped, 2-1/2 in x .008 in x 1/4 in Shank (60006)
- FORNEY Cup Brush Set, Brass, 2-Piece (60232)
- FORNEY Cup Brush, Knotted, 4 in x .020 in x 5/8 in-11 Arbor (72753)
- FORNEY Cup Brush, Crimped, 2 in x .012 in x 1/4 in Hex Shank (72729)
- FORNEY Cup Brush, Crimped, 3 in x .012 x 1/4 in Hex Shank (72731)
- FORNEY Forney Industries Inc 72731 Brush Cup Crimped Wire 3 x .012 in. (8912263)
- ZORO SELECT Knot Wire Cup Brush, Threaded Arbor Moun (66252839127)
- Forney Wire Cup Brushes