Shop All Pressure Washer Nozzles
Forney
Chiseling Nozzle, Yellow, 15 Degree x 5.5 mm
Mfr # 75154
Zoro # G911821210
product price: $5.19
/ea
Sold in multiples of 7 for $36.33
$36.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 75154
- Zoro # G911821210
- UPC # 32277751545
- Country of Origin China
- Category Pressure Washer Nozzles
Description
Stainless steel chiseling Quick Connect QC pressure washer spray nozzle with 15 degrees spray and 5.5mm orifice. Yellow color-coded. The spray nozzle is designed for a 1/4 in 6.35mm QC coupler and is ideal for quick exchange of spray nozzles and spray guns. It connects to all of the most common pressure washer equipment in the industry. The chiseling nozzle spray should be directed at a 45 degrees angle to the surface and be used like a scraper to remove paint, grease and dirt. Ideal for surface preparation e.g., removing peeling paint and mildew stains, etc., cleaning gutters and downspouts, and removing bugs from cars and trucks. SPECIFICATIONS:* Fitting: Spray nozzle* Material: Stainless steel* Spray Nozzle: 15 degrees soap* Color-Coding: Yellow* Nozzle Connection: 1/4 in 6.35mm Quick Connect* Orifice: 5.5mm* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 4,000 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Front Wheel Seal fits Oliver 1750 1850 1650 fits White Minneapolis Moline Fits A (FRB10-0082)
- YARDGARD Hog Rings, 12.5 ga. (328604C)
- OREGON Fuel Cap HONDA (07-319)
- WESTWARD Wheelbarrow Mixer, 4-3/4 Cu. Ft., 3/4HP (10N694)
- FORNEY High Pressure Nozzle, Green, 25 Degree, 3.0 Orifice (75158)
- FORNEY 75153 15 Degree x 45MM Quick Connect Chiseling Nozzle (1497601)
- FORNEY Sewer Nozzle, 4.5 mm x 1/4 in FNPT (75140)
- FORNEY Sewer Nozzle, Rotating, 5.5 mm x 1/4 in FNPT (75142)
- FORNEY Washing Nozzle, White, 40 Degree x 4.5 mm (75156)
- A.R. NORTH AMERICA Quick Connect Nozzle, White (SAQCMEG-4012)
- STENS 1/4" Pp Washer Composite Spray Nozzle 0 Angle & Nozzle Sz 3.0 (758-058)
- Forney Pressure Washer Nozzles