Shop All Cable Ties
Forney
Cable Ties, 8 in Standard Duty Assortment
Mfr # 62025
Zoro # G411756715
product price: $3.55
/pk 100, $0.04/ea
Sold in multiples of 10 for $35.50
$35.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62025
- Zoro # G411756715
- UPC # 32277620254
- Country of Origin China
- Category Cable Ties
Description
8in standard duty cable ties zip ties assortment, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in standard duty cable ties are also available in 25 and 100-packs of natural, black UV protected, red, yellow, green, blue, orange, purple, brown and gray.Specifications: Color: Assorted colors 10-each of natural, black UV protected, red, yellow, green, blue, orange, purple, brown and gray Length: 8in 203.2 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Latch Kit for One-Door Type 12 Enclosures, 3 Point (A=60to72), SS Type (AL36DR)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #10 Stud PK50 (4FRL1)
- JANDORF Rocker Switch Spdt 3 Tab (61101)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SAO12V02S)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- US CABLE TIES Cable Tie, 8 in., Frosty Ties, UV Black Nylon, 100PK (FSD8B100)
- Forney Cable Ties