Shop All Cable Ties
Forney
Cable Ties, 8 in Natural Ultra Light-Duty
Mfr # 62011
Zoro # G111757128
product price: $2.69
/pk 100, $0.03/ea
Sold in multiples of 13 for $34.97
$34.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62011
- Zoro # G111757128
- UPC # 32277620117
- Country of Origin China
- Category Cable Ties
Description
8in natural ultra light-duty cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in ultra light-duty cable ties are also available in 100-packs of black UV protected. Specifications: Color: Natural Length: 8in 203.2 mm Tensile Strength: 18 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 120-Pc Fuse Assortment, W5368 (W5368)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 5A, 600V AC, Nonindicating (TRS5R)
- DAYTON Miniature Circuit Breaker, NDB2T-63 C6/3 L Series 6A, 3 Pole, 277/480V AC, C Curve (33V893)
- WIREMOLD Drop Ceiling Connector Fitting, White, PVC (2986-WH)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- SOUTH MAIN HARDWARE 11-in 75-lb, Fluorescent Pink, 100 Standard Nylon Tie (220180)
- Forney Cable Ties