Shop All Cable Ties
Forney
Cable Ties, 8 in Natural Standard Duty Screw Mounts
Mfr # 62106
Zoro # G711757214
product price: $7.75
/pk 100, $0.08/ea
Sold in multiples of 5 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62106
- Zoro # G711757214
- UPC # 32277621060
- Country of Origin China
- Category Cable Ties
Description
8in natural standard duty screw mount cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in standard duty screw mount cable ties are also available in 25 and 100-packs of black UV protected.Specifications: Color: Natural Length: 8in 203.2 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No Screw Size: #8 - #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Blue, 16 to 14AWG, PK100 (14RBD-18277)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0916414)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (24C844)
- FLEX-STRUT Angle, Open, 45 deg., 4-Hole (FS-5145-45 E/G)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- POWER FIRST 14.5" L Cable Tie NAT PK 500 (36J159)
- GARDNER BENDER 48" L Heavy Duty Cable Tie 175 lb Black PK 10 (45-548UVB)
- Forney Cable Ties