Shop All Cable Ties
Forney
Cable Ties, 8 in Natural Standard Duty Screw Mounts
Mfr # 62104
Zoro # G611757291
product price: $2.85
/pk 25, $0.11/ea
Sold in multiples of 12 for $34.20
$34.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62104
- Zoro # G611757291
- UPC # 32277621046
- Country of Origin China
- Category Cable Ties
Description
8in natural standard duty screw mount cable ties zip ties, 25-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in standard duty screw mount cable ties are also available in 25 and 100-packs of black UV protected.Specifications: Color: Natural Length: 8in 203.2 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No Screw Size: #8 - #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel (NP2420C)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- BRIGGS & STRATTON Carburetor (591137)
- ALLEN BRADLEY Control Relay 115-120v-ac (700-P400A1)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- 3M Barb Cable Tie CTSB11BK50-C, Blck, PK1000 (CTSB11BK50-C)
- Forney Cable Ties