Shop All Cable Ties
Forney
Cable Ties, 8 in Natural Releasable Standard Duty
Mfr # 62057
Zoro # G411756869
product price: $5.49
/pk 100, $0.05/ea
Sold in multiples of 7 for $38.43
$38.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62057
- Zoro # G411756869
- UPC # 32277620575
- Country of Origin China
- Category Cable Ties
Description
8in natural releasable standard duty cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in releasable standard duty cable ties are also available in 25 and 100-packs of black UV protected.Specifications: Color: Natural Length: 8in 203.2 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Photoelectric Sensor, Cylinder, Reflective (E3FB-RP21)
- BLUE SEA SYSTEMS Blue Sea 8037 Circuit Breaker Panel Plug (8037)
- OMRON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (MKS3PI5AC240)
- SQUARE D Single Phase Transformer, 1 kVA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (1S1F)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- Forney Cable Ties