Shop All Cable Ties
Forney
Cable Ties, 8 in Natural Releasable Standard Duty
Mfr # 62055
Zoro # G811756865
product price: $1.75
/pk 25, $0.07/ea
Sold in multiples of 20 for $35.00
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62055
- Zoro # G811756865
- UPC # 32277620551
- Country of Origin China
- Category Cable Ties
Description
8in natural releasable standard duty cable ties zip ties, 25-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in releasable standard duty cable ties are also available in 25 and 100-packs of black UV protected.Specifications: Color: Natural Length: 8in 203.2 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter 5-20P 20A Household Male Plug to Locking L5-20R Female Connector (AD520L520)
- SIEMENS Circuit Breaker, 5SY6 Series 3A, 2 Pole, 400V AC, C Curve (5SY62037)
- WIEGMANN Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404G)
- EATON Cutler-Hammer Thermal Unit, 4.04 to 4.40A (FH30)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- SOUTH MAIN HARDWARE 14-in 75-lb, Black, 100 Standard Nylon Tie (220186)
- Forney Cable Ties