Shop All Cable Ties
Forney
Cable Ties, 8 in Natural Heavy-Duty
Mfr # 62066
Zoro # G311757089
product price: $7.25
/pk 100, $0.07/ea
Sold in multiples of 5 for $36.25
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62066
- Zoro # G311757089
- UPC # 32277620667
- Country of Origin China
- Category Cable Ties
Description
8in natural heavy-duty cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in heavy-duty cable ties are also available in 100-packs of black UV protected.Specifications: Color: Natural Length: 8in 203.2 mm Tensile Strength: 120 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 12 A, Reversing: Yes (6ECE1)
- CARRIER Hh18Ha452 Temp Rollout Switch (HH18HA452)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 3PST, 30 A, NEMA 3R (DU321RB)
- ANVIL Beam Clamp, Rod Sz 3/4 In, Malleable Iron (0500008032)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- ADVANCE CABLE TIES 24 175lb UV Black Cable Tie 50/BG (AL-24-175-0-L)
- Forney Cable Ties