Shop All Cable Ties
Forney
Cable Ties, 8 in Black Standard Duty
Mfr # 62014
Zoro # G711757344
product price: $0.88
/pk 25, $0.04/ea
Sold in multiples of 38 for $33.44
$33.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62014
- Zoro # G711757344
- UPC # 32277620148
- Country of Origin China
- Category Cable Ties
Description
8in black UV protected standard duty cable ties zip ties, 25-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in standard duty cable ties are also available in 25 and 100-packs of natural, red, yellow, green, blue, orange, purple, brown and gray.Specifications: Color: Black UV protected Length: 8in 203.2 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Entegrade Series Cat7 Double Shielded (S/FTP) Ethernet Patch Cable - S (31377)
- HUBBELL PREMISE WIRING Hubbell BR851B Network Connector Adapter - 2 x RJ-45 Network Female - 1 x RJ-45 Network Male (BR851B)
- ZORO SELECT Cable Clip, C-Type, Natural, PK25 (6EEF4)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- Forney Cable Ties