Shop All Cable Ties
Forney
Cable Ties, 8 in Black Releasable Standard Duty
Mfr # 62058
Zoro # G911757175
Sold in multiples of 7 for $38.43
$38.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Forney
- MFR # 62058
- Zoro # G911757175
- UPC # 32277620582
- Country of Origin China
- Category Cable Ties
Description
8in black UV protected releasable standard duty cable ties zip ties, 100-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in releasable standard duty cable ties are also available in 25 and 100-packs of natural.Specifications: Color: Black UV protected Length: 8in 203.2 mm Tensile Strength: 50 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 12-10 AWG - #10 Nylon Ring Terminal - 25-Pack (210223)
- HAMMOND Steel Enclosure, 12 in D (EN4TD364812GY)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (ABC-10-R)
- INTERMATIC Timer, Spring Wound (FD5M)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- SOUTH MAIN HARDWARE 8-in 304 Stainless Steel 200-lb, Silver, 100 Metal Cable Ties (222106)
- Forney Cable Ties