Shop All Cable Ties
Forney
Cable Ties, 8 in Black Heavy-Duty
Mfr # 62067
Zoro # G711757061
product price: $7.69
/pk 100, $0.08/ea
Sold in multiples of 5 for $38.45
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62067
- Zoro # G711757061
- UPC # 32277620674
- Country of Origin China
- Category Cable Ties
Description
8in black UV protected heavy-duty cable ties zip ties, 100-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 8in heavy-duty cable ties are also available in 100-packs of natural.Specifications: Color: Black UV protected Length: 8in 203.2 mm Tensile Strength: 120 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Pressure Switch; 145-175 PSI, 4 port (DXCM034-0199)
- KILLARK Conduit Body Cover, 1/2 in. (170)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 5A, 600V AC, Non-Indicating (LPJ-5SP)
- EATON BUSSMANN Glass Fuse, AGA Series, Fast-Acting, 20A, 32V AC, 1kA at 32V AC, 5 PK (AGA-20)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S8-50-C0)
- Forney Cable Ties