Shop All Cable Ties
Forney
Cable Ties, 6 in Black Arrowhead Push Mounts
Mfr # 62113
Zoro # G611757376
product price: $2.15
/pk 25, $0.09/ea
Sold in multiples of 16 for $34.40
$34.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62113
- Zoro # G611757376
- UPC # 32277621138
- Country of Origin China
- Category Cable Ties
Description
6in black UV protected arrowhead push mount cable ties zip ties, 25-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 6in arrowhead push mount cable ties are also available in 25 and 100-packs of natural.Specifications: Color: Black UV protected Length: 6in 152.4 mm Tensile Strength: 40 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Conduit Box Support One Hole (16MB18A)
- DAYTON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (1EHE1)
- LITTELFUSE Midget Fuse, KLK Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KLK020)
- ACME ELECTRIC Single Phase Transformer, 750 VA, NEMA 3R, 115 °C, 120/240V AC, 240/480V AC (T253009S)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- GARDNER BENDER Cable Ties, Double Lock Design, 8 in L, 11/64 in W, 75 lb, Natural, Nylon 6/6, 500 PK (46-507N)
- Forney Cable Ties