Shop All Cable Ties
Forney
Cable Ties, 6-1/2 in Black Light-Duty Screw Mounts
Mfr # 62103
Zoro # G811757305
product price: $3.85
/pk 100, $0.04/ea
Sold in multiples of 9 for $34.65
$34.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62103
- Zoro # G811757305
- UPC # 32277621039
- Country of Origin China
- Category Cable Ties
Description
6-1/2in black UV protected light-duty screw mount cable ties zip ties, 100-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 6-1/2in light-duty screw mount cable ties are also available in 100-packs of natural.Specifications: Color: Black UV protected Length: 6-1/2in 165.1 mm Tensile Strength: 40 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No Screw Size: #8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED SLU-0201 Series Universal Phase Monitor with Rapid Cycle Lockout & Diagnostic LED (SLU0201)
- SAGINAW CONTROL & ENGINEERING Subpanel, Bent (SCE-60P36)
- ZORO SELECT Clamp, OD 2 In, 3/4 In W, Cushion, PK10 (COL3213Z1)
- ACME ELECTRIC IC Transformer, 15 kVA, NEMA 3R, 115 °C, 120/240V AC, 190/200/208/220V AC; 380/400/416/440V AC (TF252796S)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- RIP-TIE Rip-Tie Rip-Lock CableWrap 10Pk Vi, PK 10 (RLH-065-010-RW-WO)
- Forney Cable Ties