Shop All Cable Ties
Forney
Cable Ties, 48 in Black Extra Heavy-Duty
Mfr # 62090
Zoro # G711757115
product price: $7.15
/pk 10, $0.72/ea
Sold in multiples of 5 for $35.75
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62090
- Zoro # G711757115
- UPC # 32277620902
- Country of Origin China
- Category Cable Ties
Description
48in black UV protected extra heavy-duty cable ties zip ties, 10-pack. Black UV protected coloring is recommended for outdoor use. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 48in extra heavy-duty cable ties are also available in 10-packs of natural.Specifications: Color: Black UV protected Length: 48in 1,219.2 mm Tensile Strength: 175 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 3763N Marinco 50A 250V Dc/50A 600V Ac Plug (3763N)
- POLARIS Insulated Multitap Connector, 3.43 In. L (IPLD3/0-4B)
- GARDNER BENDER Gardner Bender M2000 Gardner Bender Plastic Line Carrier, 2"Conduit (M2000)
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 25A, Fast-Acting, 250V AC, Cylindrical (FWX-25A14F)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- Forney Cable Ties