Shop All Cable Ties
Forney
Cable Ties, 4 in Red Ultra Light-Duty
Mfr # 62003
Zoro # G211757189
product price: $1.55
/pk 100, $0.02/ea
Sold in multiples of 22 for $34.10
$34.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Forney
- MFR # 62003
- Zoro # G211757189
- UPC # 32277620032
- Country of Origin China
- Category Cable Ties
Description
4in red ultra light-duty cable ties zip ties, 100-pack. Ideal for fastening, bundling or holding together wires, cords, cables or a variety of other items. 4in ultra light-duty cable ties are also available in 100-packs of natural, black UV protected, yellow, green, blue, orange, purple, brown and gray. Specifications: Color: Red Length: 4in 101.6 mm Tensile Strength: 18 pounds Material: Nylon 6.6 Temperature Rating: -40 to 185 UL Listed: Yes Releasable: No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1'' Reducing Washer, 50PK (RW53)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- WINNIE INDUSTRIES 4in. J Hook with Pressed Beam Clamp, 25PK (WJH64PBC)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- FORNEY Cable Ties, 8 in Green Standard Duty (62019)
- FORNEY Cable Ties, 8 in Releasable Standard Duty Assortment (62059)
- FORNEY Cable Ties, 20 in Black Standard Duty (62054)
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- FORNEY Cable Ties, 6 in Black Arrowhead Push Mounts (62115)
- FORNEY Cable Ties, 15 in Black Standard Duty Screw Mounts (62109)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop White One-Wrap Perforated Fastener Strap, 45 pk. (176408)
- Forney Cable Ties